Overboot, Electrical, (1) Adjustable Side Strap, Rubber, 17" Height, Yellow, 10
Mfr # 21402WT 10
Zoro # G4748432
product price: $239.99
/pr
Free Shipping & Returns
Key Features
Color
Yellow
Height
17"
Upper Material
Rubber
Outsole Material
Rubber
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21402WT 10
Zoro #
G4748432
UPC #
-
Country of Origin
China
Dimensions
Size
10
Height
17"
Boot Height
17 in
Fits Shoe Size
10
Fits Footwear Size
10
Description
Overboot, Knee, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Yellow, Fits Shoe Size 10, Style Number 21402, Boot Height 17 in, Unisex, Size Not Applicable, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.