Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overboot, Electrical, (1) Adjustable Side Strap, Rubber, 17" Height, Yellow, 11

  • Mfr # 21402 11

  • Zoro # G4748441


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Color
Yellow
Height
17"
Upper Material
Rubber
Outsole Material
Rubber
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21402 11
Zoro #
G4748441
UPC #
999570456631
Country of Origin
United States

Dimensions

Size
11
Height
17"
Fits Shoe Size
11
Boot Height
17 in
Fits Footwear Size
11

Details

Item
Overboot
Color
Yellow
Upper Material
Rubber
Outsole Material
Rubber
Waterproof
Yes
Closure Type
(1) Adjustable Side Strap
Standards
ASTM F2413-05 EH, Tested to 20,000V Using ANSI Z41 Section 5
Gender
Men's
Footwear Application
Electrical
Shoe Style
Knee
Footwear Sole Pattern
Anti-Skid Bars
Material
Made from 100% Waterproof, Ozone-resistant Rubber, Cut Full with a Fabric Lining
Safety Criteria
Electrical Hazard (EH), Non-Metallic, Waterproof
Electrical Hazard Rated
Yes
Style Number
21402
Footwear Shank
No
Footwear Closure
Pull-On with Adjustable Strap
Footwear Brand
HONEYWELL SERVUS
Predominant Footwear Color
Yellow
Features
Deep Heel Cavity
Liner Material
Fabric
Midsole Material
Rubber
Static Dissipative
No
Completely Non Metallic
Yes

Description

Overboot, Knee, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Yellow, Fits Shoe Size 11, Style Number 21402, Boot Height 17 in, Unisex, Size Not Applicable, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.