Zoro Homepage
This item is Discontinued.
Honeywell Servus Overboot, Electrical, (1) Adjustable Side Strap, Rubber, 17" Height, Yellow, 7 21402 7

Overboot, Electrical, (1) Adjustable Side Strap, Rubber, 17" Height, Yellow, 7 (Discontinued)

  • Mfr # 21402 7
  • Zoro # G4748475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21402 7
Zoro #
G4748475
UPC #
-
Country of Origin
China

Dimensions

Size
7
Height
17"
Boot Height
17 in
Fits Shoe Size
7
Fits Footwear Size
7

Description

Overboot, Knee, Footwear Sole Pattern Anti-Skid Bars, Yellow, Fits Shoe Size 7, Style Number 21402, Boot Height 17 in, Men's, Size 7, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.