Zoro Homepage

Overshoe, Electrical, (2) Buckle, Rubber, Ankle Height, Yellow, 13

  • Mfr # 51530 13

  • Zoro # G4748396


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Color
Yellow
Height
Ankle
Upper Material
Rubber
Outsole Material
Rubber
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51530 13
Zoro #
G4748396
UPC #
994139455223
Country of Origin
China

Dimensions

Size
13
Height
Ankle
Fits Shoe Size
13
Fits Footwear Size
13

Details

Item
Overshoe
Color
Yellow
Upper Material
Rubber
Outsole Material
Rubber
Waterproof
Yes
Closure Type
(2) Buckle
Standards
ASTM F2413-05 EH, Tested to 20,000V Using ANSI Z41 Section 5
Gender
Men's
Footwear Application
Electrical
Shoe Style
Ankle
Material
Made from 100% Waterproof, Ozone-resistant Rubber, Cut Full with a Fabric Lining
Footwear Sole Pattern
Anti-Skid Bars
Liner Material
Fabric
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Midsole Material
Rubber
Style Number
51530
Static Dissipative
No
Footwear Closure
Buckle
Predominant Footwear Color
Yellow
Footwear Shank
No
Safety Criteria
Electrical Hazard (EH), Non-Metallic, Waterproof
Features
Deep Heel Cavity
Footwear Brand
HONEYWELL SERVUS

Description

Overshoe, Ankle, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Yellow, Fits Shoe Size 13, Style Number 51530, Boot Height 8 1/2 in, Unisex, Size Not Applicable, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.