Zoro Homepage
This item is Discontinued.
Honeywell Servus Overshoe, Electrical, (2) Buckle, Rubber, Ankle Height, Yellow, 7 51530-7

Overshoe, Electrical, (2) Buckle, Rubber, Ankle Height, Yellow, 7 (Discontinued)

  • Mfr # 51530-7
  • Zoro # G4748405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51530-7
Zoro #
G4748405
UPC #
-
Country of Origin
China

Dimensions

Size
7
Height
Ankle
Fits Shoe Size
7
Fits Footwear Size
7

Description

Overshoe, Ankle, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Yellow, Fits Shoe Size 7, Style Number 51530, Boot Height 8 1/2 in, Unisex, Size Not Applicable, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.