Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overshoe, Electrical, Slip On, Rubber, Ankle Height, Yellow, 11-1/2

  • Mfr # 51581 11H

  • Zoro # G4748712


product price: $170.99
/pr
Free Shipping & Returns

Key Features

Color
Yellow
Height
Ankle
Upper Material
Rubber
Outsole Material
Rubber
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51581 11H
Zoro #
G4748712
UPC #
994138420895
Country of Origin
United States

Dimensions

Size
11-1/2
Height
Ankle
Fits Shoe Size
11-1/2
Fits Footwear Size
11-1/2

Details

Item
Overshoe
Color
Yellow
Upper Material
Rubber
Outsole Material
Rubber
Waterproof
Yes
Closure Type
Slip On
Standards
ASTM F2413-05
Gender
Men's
Footwear Application
Electrical
Shoe Style
Ankle
Material
Made from 100% Waterproof, Ozone-resistant Rubber, Cut Full with a Fabric Lining
Footwear Sole Pattern
Anti-Skid Bars
Features
Deep Heel Cavity
Midsole Material
Rubber
Style Number
51581
Static Dissipative
No
Electrical Hazard Rated
Yes
Footwear Closure
Slip-On
Safety Criteria
Electrical Hazard (EH), Non-Metallic, Waterproof
Predominant Footwear Color
Yellow
Liner Material
Fabric
Footwear Brand
HONEYWELL SERVUS
Footwear Shank
No
Completely Non Metallic
Yes

Description

Overshoe, Ankle, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Yellow, Fits Shoe Size 11-1/2, Style Number 51581, Boot Height 8 1/2 in, Unisex, Size Not Applicable, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.