Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overshoe, Electrical, Slip On, Rubber, Ankle Height, Yellow, 9

  • Mfr # 51581 9

  • Zoro # G4748344


product price: $170.99
/pr
Free Shipping & Returns

Key Features

Color
Yellow
Height
Ankle
Upper Material
Rubber
Outsole Material
Rubber
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51581 9
Zoro #
G4748344
UPC #
-
Country of Origin
United States

Dimensions

Size
9
Height
Ankle
Fits Shoe Size
9
Fits Footwear Size
9

Details

Item
Overshoe
Color
Yellow
Upper Material
Rubber
Outsole Material
Rubber
Waterproof
Yes
Closure Type
Slip On
Standards
ASTM F2413-05
Gender
Men's
Footwear Application
Electrical
Shoe Style
Ankle
Material
Made from 100% Waterproof, Ozone-resistant Rubber, Cut Full with a Fabric Lining
Footwear Sole Pattern
Anti-Skid Bars
Features
Deep Heel Cavity
Static Dissipative
No
Electrical Hazard Rated
Yes
Footwear Shank
No
Style Number
51581
Completely Non Metallic
Yes
Midsole Material
Rubber
Liner Material
Fabric
Footwear Brand
HONEYWELL SERVUS
Footwear Closure
Slip-On
Predominant Footwear Color
Yellow
Safety Criteria
Electrical Hazard (EH), Non-Metallic, Waterproof

Description

Overshoe, Ankle, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Yellow, Fits Shoe Size 9, Style Number 51581, Boot Height 8 1/2 in, Unisex, Size Not Applicable, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.