Plain-Toe Rubber Boots, Men's, CT Comfort Technology, PVC, 14 in Height, Black, Size 10, PR
Mfr # 18822/10
Zoro # G3877885
product price:Â $20.99
/prKey Features
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18822/10
Zoro #
G3877885
UPC #
086189180528
Country of Origin
Dominican Republic
Dimensions
Size
10
Height
16"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 10, Footwear Width D, Men's, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.