Honeywell

Single Gas Detector, Black/Yellow, 2-5/8"H


product price: $741.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Detects Ammonia
  • Gas Type NH3
  • Battery Type Lithium
  • Battery Life 1 yr
  • Sensor Range 0 to 1000 ppm
See all product information

Product Information

Dimensions

Width 2 5/8 in
Depth 1 5/8 in
Height 2 5/8 in
Manufacturer Warranty Length 3 yr
Battery Size AA

Details

Detects Ammonia
Gas Type NH3
Battery Type Lithium
Battery Life 1 yr
Sensor Range 0 to 1000 ppm
Alarm Type Audible, Vibrating, Visual
Housing Color Yellow
Standards ABS Type Approved 21-2143903-PDA, AEx/Ex ia IIC T4 Ga -40 Degrees C Less Than or Equal To Tamb Less Than or Equal To 60 Degrees C, ATEX Sira 18ATEX2243, CSA Certified, CE 2460 Ex II 1G Ex ia IIC T4 Ga, Ex I M1 Ex ia I Ma -40 Degrees C Less Than or Equal To Tamb Less Than or Equal To 60 Degrees C, FCC ID: SU3BWS1, IC:20969-BWS1, IECEX: IECEX SIR 18.0058 Ex ia IIC T4 Ga/Ex ia I Ma -40 Degrees C Less Than or Equal To Tamb Less Than or Equal To 60 Degrees C, INMETRO: DNV 19.0109 Ex ia IIC T4 Ga -40 Degrees C Less Than or Equal To Ta Less Than or Equal To 60 Degrees C, RED:RE-D Directive 2014/53/EU
Interchangeable Sensors No
Display LCD
Operating Temp. Range -20 Degrees to 40 Degrees C, -4 Degrees to 104 Degrees F
Item Single-Gas Detector
Alarm Setting High 50 ppm, Low 25 ppm
Resolution 1 ppm
Features Compatible with Honeywell IntelliDoX, Complete with an Extensive Selection of Sensor Options, Connected Bluetooth Low Energy (BLE) Capabilities Quick Specs, Display for Multiple Languages, Serviceability, User-Friendly Operation
Includes Concussion Proof Housing, Stainless Steel Alligator Clip, Test Cap with 1 ft of Hose
Operating Frequency 2402 to 2480 MHz
For Location Outdoor
Communication Protocol Bluetooth
Status Indicator LED
Visual Alert Type Red LED
Operating Humidity - Maximum 95 %
Number of Sensors 1
Alarm Setting Adjustment Adjustable Alarm Setting
Mount Type Portable/Handheld
Operating Humidity - Minimum 5 %
Hazardous Location Specification Class I Divisions 1, Zone 0 Groups IIC
IP Rating IP68
Includes Probe No
Replaceable Battery Yes
Power Source Battery
Resistance Properties Dust Resistant, Water Resistant
Rechargeable Battery Yes
Temperature Code T4
Sensor Life 2 yr
Number of Gases Detected 1
Maintainability Maintainable
Series BW Solo
Sensor Type Electrochemical
Alarm Volume Level 95 dB
Data Logger Yes
Compatible Systems and Services Android, iOS

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD Dot Matrix, Includes Probe No, Housing Color Yellow, Gas Detected Ammonia, Communication Protocol Bluetooth, Series BW Solo, Sub-Brand BW, Battery Size AA, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Resistance Properties Dust Resistant, Water Resistant, Operating Humidity - Minimum 5 Percent, Sensor Type Electrochemical, Temperature Code T4

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.