Shop All Single-Gas Detectors
Honeywell
Single Gas Detectr, CO, Yllw, 2yr. Battery
Mfr # BWC2-M
Zoro # G0386079
original price:
$114.07
6% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Carbon Monoxide
- Gas Type CO
- Battery Type Lithium
- Operating Temp. Range -22 Degrees to +122 Degrees F, -30 Degrees to +50 Degrees C
- Standards ATEX, CSA Certified, IECEX, INMETRO
Product Information
- Brand Honeywell
- MFR # BWC2-M
- Zoro # G0386079
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Width | 2 in |
Depth | 1 5/8 in |
Height | 3 7/16 in |
Details
Description
Single-Gas Detector, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Carbon Monoxide, Communication Protocol Bluetooth, Series BW Clip, Sub-Brand BW, Alarm Setting High 200 ppm, Low 35 ppm, Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Ammonia, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-14-100)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, NOTICE All Shipping And Receiving In Rear Sign, Landscape (OS-NS-P-710-L-15223)
- BRADY Rotating Wire Label, Translucent/White (THTRO-299-427)
- 3M Fire Barrier Sealant Caulk, 4.5 gal. (150+)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-C-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-Z-Y)
- HONEYWELL Single-Gas Detector, Detects Oxygen, High 23.5%/Low 19.5% Alarm Setting, Lithium Battery (BWC2-X)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-E-Y)
- HONEYWELL Single Gas Detector, NH3, 1 ppm Resolution (G02-B810-100)
- MSA SAFETY Gas Detector, Gray, H2S, 0 to 100 ppm (10154076)
- Honeywell Gas Detection