Shop HONEYWELL

Single-GasDetector, Black, VOC

  • Mfr # 059-B111-000
  • Zoro # G3943631

product price: 
$
5,931.99
/ea
Free Shipping & Returns

Key Features

Gas Type
VOC
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Alarm Setting
Adjustable
Detects
Volatile Organic Compounds
Standards
CSA Class 1, Division 1, Group A, B, C, D, IECEX Ga Ex IA IIC T4, Europe ATEX II 2G EEx ia IIC T4, IP65, IP6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
059-B111-000
Zoro #
G3943631
UPC #
-
Country of Origin
Multiple

Dimensions

Height
8 in
Width
10 in
Depth
13 1/2 in
Overall Height
8 in
Overall Depth
13.5 in
Overall Width
10 in

Details

Item
Single-Gas Detector
Gas Type
VOC
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Alarm Setting
Adjustable
Detects
Volatile Organic Compounds
Standards
CSA Class 1, Division 1, Group A, B, C, D, IECEX Ga Ex IA IIC T4, Europe ATEX II 2G EEx ia IIC T4, IP65, IP6
Features
Built-In Flashlight, Fast Response Time, Humidity Compensation, Logs Up to Six Months of Data, Multi-Language, Auto-Cleaning Technology
Housing Color
Black
Resolution
0.1 ppm
Battery Type
Lithium
Includes
Alkaline Battery Adapter, Download Charger, External Filter, Flex-I-Probe, Lamp-Cleaning Kit, MiniRAE 3000 Monitor, Protective Rubber Boot, RAE 10.6 eV Lamp, Rechargeable Lithium Ion Battery, Soft Leather Carrying Case, Tool Kit, Universal AC/DC Adapter
Sensor Range
0 to 15,000 ppm
Interchangeable Sensors
Yes
Alarm Type
Audible, Vibrating, Visual
Battery Life
2 yr
Power Source
Battery
Display
LCD
Includes Charger
Yes
Alarm Setting Adjustment
Adjustable Alarm Setting
Communication Protocol
Wireless
Includes Batteries
Yes
Rechargeable Battery
Yes
Product Type
Single-Gas Detector
Display Type
Digital
Measurement Range
VOC (0 to 5,000 ppm)
Battery Chemistry
Alkaline
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
122 Degrees F
Alert Type
Sound, Vibration, Light
Display Screen Type
LCD
Number of Gases Detected
1
Series
MiniRAE 3000+
Gas Detected
Volatile Organic Compound
Sensor Life
3 yr
Replaceable Battery
Yes
Sub-Brand
RAE Systems
Number of Sensors
1
Sensor Type
Photo Ionization
Includes Test Gas
No
Includes Probe
Yes
Sensors Included
VOC Sensor

Description

VOC Detector, Display Screen Type LCD, Housing Color Black, Communication Protocol Wireless, Operating Temperature - Maximum 122 Degrees F, Overall Width 10 in, Alarm Setting Adjustable, Battery Life 2 yr, Features Built-In Flashlight, Fast Response Time, Humidity Compensation, Logs Up to Six Months of Data, Multi-Language, Auto-Cleaning Technology

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.