Snap Acting Limit Switch - SPDT, 0.5A 125VDC, Wide Lever, Screw Terminal (Discontinued)
- Mfr # BZ-2RW8055516T
- Zoro # G705803071
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BZ-2RW8055516T
Zoro #
G705803071
UPC #
-
Country of Origin
Mexico
Description
Rated for operation within specified parameters, the HONEYWELL Snap Acting/Limit Switch is part of the MICRO SWITCH BZ/BA/BM/BE Series. This large snap-action switch features precise operating characteristics and sensitive differential travel. Designed using advanced manufacturing processes, it is designed to perform on/off functions and presence/absence detection per product specifications.
Key Features:
- SPDT (Single Pole Double Throw) momentary action
- Rated for 0.5A at 125VDC
- Wide lever actuator with a 2.39mm travel distance
- Screw terminal connections for secure wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.