Snap Action Switch, Hinge, Lever, Long Actuator, SPDT, 15 A at 240 V AC Contact Rating

  • Mfr # BZ-2RW824-A2

  • Zoro # G4524405


product price:  $25.89
/ea

Key Features

Actuator Type - Snap Action Switch
Hinge, Lever, Long
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-2RW824-A2
Zoro #
G4524405
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
2.5 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Length
2.0"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Height
1.0"
Depth
0.7"
Actuator Length
2.50"
Mounting Dimension
1.00" Centers
Mounting Hole Diameter
1/8 in
Lever Actuator Length
2.5 in
Overall Width
1.94 in
Body Width
1.94 in
Overall Depth
0.7 in
Overall Height
1 in
Body Depth
0.7 in
Body Height
1 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever, Long
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Terminal Type
Screw
Voltage Rating
250VAC
Contact Form
1NO/1NC
Electrical Connection - Snap Action Switch
Screw
Housing Material
Phenolic
Current Rating
15a
Operating Force
0.7 N
Watertight - Snap Action Switch
No
Max. Pretravel
0.175 in
Series
BZ
Type of Actuator
Long Lever
Release Force
0.5 ozf
Operating Temp. Range
-67 Degrees to 185 Degrees F
Over Travel
5.56 mm
Standards
CSA, ENEC, UL Listed
Differential Travel
0.007 in
AC Contact Rating
15 A @ 250 V
DC Contact Rating
15 A @ 240 V
Head
Lever
Connection
Screw Terminal
Contact Rating
15A 250V AC
Differential-Travel - max
0.007 in (0.18mm) DT
Connection Configuration
Bottom Facing Screw w/Cup Washer, 6-32 x 0.218 in.
Type
Basic Limit Switch
Over-Travel
0.219 in (5.56mm) OT
Poles/Contacts
SPDT 1NO 1NC
Operating Temperature
-67°F (-55°C) to 185°F (85°C)
Force to Operate
2.5 oz (0.7N) OF
Head Action
Spring Return, Standard
Operator Configuration
Straight
Center Mounting Hole Distance
1 in
Body Material
Phenolic
Pretravel
0.175 in
Differential Travel - Maximum
0.007 in
Operating Temperature - Maximum
185 Degrees F
Actuator Style
Lever
Operating Temperature - Minimum
-67 Degrees F
Electrical Connection
Screw
Operating Force - Maximum
2.5 ozf
Overtravel
0.219 in

Description

Snap Action Switch, Hinge, Lever, Long, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 2.5 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.