Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15 A at 240 V AC Contact Rating
Mfr # BZ-2RW82255-A2-S
Zoro # G4634777
product price: $42.49
/eaKey Features
Actuator Type - Snap Action Switch
Lever, Roller, Short
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.05 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BZ-2RW82255-A2-S
Zoro #
G4634777
UPC #
078454918141
Country of Origin
Mexico
Dimensions
Lever Actuator Length - Snap Action Switch
1.05 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Height
1.0"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Mounting Dimension
1.00" Centers
Actuator Length
1.05"
Length
2.0"
Depth
0.7"
Overall Depth
0.7 in
Body Height
1 in
Overall Height
1 in
Body Width
2 in
Body Depth
0.7 in
Lever Actuator Length
1.05 in
Mounting Hole Diameter
1/8 in
Overall Width
2 in
Description
Snap Action Switch, Lever, Roller, Short, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.05 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.