Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15 A at 240 V AC Contact Rating

  • Mfr # BZ-2RW8225551-A2

  • Zoro # G4627472


product price:  $18.99
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Roller, Short
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZ-2RW8225551-A2
Zoro #
G4627472
UPC #
078454918370
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.03 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Height
1.0"
Actuator Length
1.03"
Depth
0.7"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Mounting Dimension
1.00" Centers
Length
2.0"
Body Width
2 in
Overall Height
1 in
Body Height
1 in
Body Depth
0.7 in
Overall Depth
0.7 in
Lever Actuator Length
1.03 in
Overall Width
2 in
Mounting Hole Diameter
1/8 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller, Short
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Watertight - Snap Action Switch
No
Electrical Connection - Snap Action Switch
Screw
Max. Pretravel
0.078 in
Operating Force
6 oz
Terminal Type
Screw
Contact Form
1NO/1NC
Over Travel
0.094 in
Differential Travel
0.003 to 0.020 in
Current Rating
15a
Series
BZ
Housing Material
General Purpose Phenolic
Standards
CE, CSA, ENEC, UKCA, UL Listed
Type of Actuator
Short Roller Lever
Operating Temp. Range
-67 Degrees to 185 Degrees F
Release Force
1.5 ozf
Voltage Rating
250VAC
AC Contact Rating
15 A @ 240 V
DC Contact Rating
15 A @ 240 V
Operating Temperature - Minimum
-67 Degrees F
Electrical Connection
Screw
Operating Force - Maximum
6 ozf
Differential Travel - Minimum
0.003 in
Differential Travel - Maximum
0.02 in
Overtravel
0.094 in
Pretravel
0.078 in
Center Mounting Hole Distance
1 in
Actuator Style
Roller Lever
Body Material
Phenolic
Operating Temperature - Maximum
185 Degrees F

Description

Snap Action Switch, Lever, Roller, Short, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.03 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.