Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Action Switch - Miniature, SPDT, Roller Lever, 15A, Quick Connect

  • Mfr # V7-1C13D8-201

  • Zoro # G4624803


product price: $8.59
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Roller, Short
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
0.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-1C13D8-201
Zoro #
G4624803
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
0.82 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Mounting Dimension
0.41 x 0.87" Centers
Actuator Length
0.82"
Depth
0.4"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Height
0.63"
Length
1.14"
Overall Height
0.63 in
Mounting Hole Diameter
1/8 in
Overall Width
1.14 in
Body Depth
0.4 in
Body Height
0.63 in
Lever Actuator Length
0.82 in
Overall Depth
0.4 in
Body Width
1.14 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller, Short
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Series
V7
Max. Pretravel
0.047 in
Watertight - Snap Action Switch
No
Contact Form
1NO/1NC
Type of Actuator
Short Roller Lever
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Operating Force
6.1 oz.
Over Travel
0.032 in
Differential Travel
0.012 in
Voltage Rating
250VAC
Terminal Type
Quick Connect
Housing Material
PCT Polyester Thermoplastic
Release Force
0.67 ozf
Current Rating
15A
Standards
CSA, ENEC, RoHS, UL Listed
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
AC Contact Rating
15 A @ 125 V
Operating Temperature - Minimum
-40 Degrees F
Center Mounting Hole Distance
0.88 in
Differential Travel - Maximum
0.012 in
Pretravel
0.05 in
Actuator Style
Roller Lever
Operating Force - Maximum
6.1 ozf
Electrical Connection
Quick Connect
Body Material
Polyester
Overtravel
0.031 in
Operating Temperature - Maximum
365 Degrees F

Description

Honeywell’s MICRO SWITCH V7 Miniature Snap Action Switch is housed in a compact thermoplastic enclosure. This switch features a short roller lever actuator and is intended for use in applications involving on/off control or presence/absence detection. The device offers both normally open and normally closed contacts (SPDT) and supports quick connect electrical connections.

Key Features:

  • Actuator Type: Short roller lever, 0.82" length
  • Contact Form: SPDT (1NO/1NC)
  • AC Contact Rating: Up to 15A @ 125V; also rated for 15.1A at up to 277V
  • DC Contact Rating: Up to 0.5A @ 125V, 0.25A @ 250V
  • Operating Force: Maximum of 6.1 ozf
  • Body Dimensions: Width – 1.14", Height – 0.63", Depth – 0.4"
  • Housing Material: PCT polyester thermoplastic
  • Mounting Hole Distance: Center-to-center spacing of 0.87"; hole diameter of 1/8"
  • Electrical Connection: Quick connect terminals (3/16")
  • Temperature Range: -40°F to +185°F standard; options available up to +347°F
  • Standards Compliance: CSA, ENEC, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.