This item is Discontinued.

Honeywell Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15 A @ 240 V AC Contact Rating BZ-2RQ785

Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15 A @ 240 V AC Contact Rating (Discontinued)

  • Mfr # BZ-2RQ785
  • Zoro # G4730302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-2RQ785
Zoro #
G4730302
UPC #
078454916970
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Mounting Dimension
1.00" Centers
Mounting Dimension - Snap Action Switch
1.00 in Centers
Actuator Length
2.00"
Height
1.0"
Depth
0.7"
Length
2.0"
Overall Height
1 in
Overall Depth
0.7 in
Overall Width
2 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Panel Mount, Plunger
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Electrical Connection - Snap Action Switch
Screw
Over Travel
0.141 in
Current Rating
15a
Standards
CE, CSA, DEMKO, UL Listed
Housing Material
General Purpose Phenolic
Type of Actuator
Panel Mount Plunger
Voltage Rating
250VAC
Differential Travel
0.0004 to 0.0020 in
Operating Force
9 to 13 oz
Watertight - Snap Action Switch
No
Release Force
4 oz
Contact Form
SPDT
Series
BZ
Terminal Type
Screw
Max. Pretravel
0.015 in
Operating Temp. Range
-67 Degrees to 185 Degrees F
AC Contact Rating
15 A @ 240 V
DC Contact Rating
15 A @ 240 V
Differential Travel - Minimum
0.0004 in
Electrical Connection
Screw
Actuator Style
Plunger
Differential Travel - Maximum
0.002 in
Body Material
Phenolic

Description

Snap Action Switch, Panel Mount, Plunger, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.