Snap Action Switch, Pin, Plunger Actuator, SPDT, 15 A at 120 V AC Contact Rating

  • Mfr # BZ-R178

  • Zoro # G4734021


product price:  $14.69
/ea

Key Features

Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
15 A @ 120 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZ-R178
Zoro #
G4734021
UPC #
078454915720
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Actuator Length
2.00"
Depth
0.7"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Height
1.0"
Mounting Dimension
1.00" Centers
Length
2.0"
Body Depth
0.7 in
Overall Width
1.94 in
Body Width
1.94 in
Overall Height
1 in
Mounting Hole Diameter
1/8 in
Body Height
1 in
Overall Depth
0.7 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
15 A @ 120 V
Contact Form- Switches
SPDT
Type of Actuator
Pin Plunger
Operating Temp. Range
85 Degrees C
Over Travel
0.005 in
Electrical Connection - Snap Action Switch
Solder Lug
Series
BZ
Terminal Type
Solder
Voltage Rating
125VAC
Housing Material
Phenolic
Watertight - Snap Action Switch
No
Current Rating
15a
Operating Force
2.5 N
Standards
CSA, UL Listed
Release Force
4 ozf
Max. Pretravel
0.3 mm
Contact Form
1NO/1NC
Differential Travel
0.0003 in
AC Contact Rating
15 A @ 250 V
Operator Configuration
Pin
Type
Basic Limit Switch
Contact Rating
15A 250V AC
Force to Operate
9 oz (2.5N) OF
Poles/Contacts
SPDT 1NO 1NC
Pre-Travel - max
0.012 in (0.3mm) PT
Head Action
Spring Return, Standard
Connection
Solder Terminal
Over-Travel
0.005 in (0.13mm) OT
Connection Configuration
14 AWG max
Operating Temperature
-67°F (-55°C) to 185°F (85°C)
Head
Plunger
Differential-Travel - max
0.00035 in (0.0089mm) DT
Actuator Style
Plunger
Overtravel
0.005 in
Operating Temperature - Maximum
185 Degrees F
Body Material
Phenolic
Pretravel
0.012 in
Electrical Connection
Solder
Operating Force - Maximum
9 ozf
Operating Temperature - Minimum
-67 Degrees F
Center Mounting Hole Distance
1 in
Differential Travel - Maximum
0.0003 in

Description

Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 15 A @ 120 V, Contact Form- Switches SPDT, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.