Shop HONEYWELL
See all product information
Create Account
Snap Action Switch, Plunger, 1NO/1NC
Mfr # BE-2RQ1-A4
Zoro # G816345071
product price:Â
$
33.88
/ea
Key Features
Electrical Connection
Screw Terminal
Release Force
10 ozf
Body Depth
0.07 in
Operating Force - Maximum
6.12 N
Operating Temperature - Minimum
-67 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BE-2RQ1-A4
- Zoro #
- G816345071
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Depth
- 0.07 in
- Body Height
- 0.95 in
- Body Width
- 1.94 in
- Overall Depth
- 0.07 in
- Overall Width
- 1.94 in
- Overall Height
- 0.95 in
Details
- Electrical Connection
- Screw Terminal
- Release Force
- 10 ozf
- Operating Force - Maximum
- 6.12 N
- Operating Temperature - Minimum
- -67 Degrees F
- Standards
- CSA, UL Listed
- Series
- BE
- AC Contact Rating
- 25 A @ 480 V
- Operating Temperature - Maximum
- 185 Degrees F
- Contact Form
- 1NO/1NC
- Mounting Hole Horizontal Center to Center Distance
- 1 in
- Item
- Snap Action Switch
- Actuator Style
- Plunger
- Differential Travel - Maximum
- 0.002 in
- Operating Force - Minimum
- 3.89 N
- Body Material
- Phenolic
- DC Contact Rating
- 25 A @ 250 V
Description
Snap Action Switch, Overtravel Roller, Plunger, AC Contact Rating - Snap Action Switch 25 A @ 480 V, DC Contact Rating - Snap Action Switch 25 A @ 250 V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.95 in, Width - Snap Action Switch 1.94 in, Depth - Snap Action Switch 0.07 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.