Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Action Switch, Plunger Actuator, DPDT, 10 A at 240 V AC Contact Rating

  • Mfr # 2DM1

  • Zoro # G4580746


product price: $21.79
/ea

Key Features

Actuator Type - Snap Action Switch
Plunger
AC Contact Rating - Snap Action Switch
10 A @ 240 V
Contact Form- Switches
DPDT
Height - Snap Action Switch
1.12 in
Depth - Snap Action Switch
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DM1
Zoro #
G4580746
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
1.12 in
Depth - Snap Action Switch
0.55 in
Mounting Dimension - Snap Action Switch
1.45 in x 0.55 in Panel Hole
Depth
0.55"
Height
1.12"
Mounting Dimension
1.45 x 0.55" Panel Hole
Actuator Length
1.94"
Body Depth
1.03 in
Body Height
1.32 in
Overall Depth
0.55 in
Overall Height
1.12 in
Body Width
0.52 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Plunger
AC Contact Rating - Snap Action Switch
10 A @ 240 V
Contact Form- Switches
DPDT
Watertight - Snap Action Switch
No
Max. Pretravel
0.11 in
Operating Force
24 oz
Contact Form
2NO/2NC
Voltage Rating
250VAC
Housing Material
Polyester
Terminal Type
Quick Connect
Electrical Connection - Snap Action Switch
Quick Connect
Differential Travel
0.045 in
Over Travel
0.4 in
Release Force
6 ozf
Standards
CSA, UL Listed
Type of Actuator
Bullet Nose Plunger
Series
DM
Operating Temp. Range
-35 Degrees to 180 Degrees F
Current Rating
10A
AC Contact Rating
10 A @ 240 V
Overtravel
0.4 in
Electrical Connection
Quick Connect
Pretravel
0.11 in
Differential Travel - Maximum
0.045 in
Operating Temperature - Minimum
-35 Degrees F
Body Material
Polyester
Operating Force - Maximum
24 ozf
Operating Temperature - Maximum
180 Degrees F
Actuator Style
Plunger

Description

Snap Action Switch, Plunger, AC Contact Rating - Snap Action Switch 10 A @ 240 V, Contact Form- Switches DPDT, Height - Snap Action Switch 1.12 in, Depth - Snap Action Switch 0.55 in, Electrical Connection - Snap Action Switch Quick Connect, Mounting Dimension - Snap Action Switch 1.45 in x 0.55 in Panel Hole, Series DM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.