Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Action Switch - SPDT, Long Roller Lever, 15A, BZ Series Basic Switch

  • Mfr # BZ-2RW825551-A2

  • Zoro # G4604162


product price: $29.59
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Long, Roller
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZ-2RW825551-A2
Zoro #
G4604162
UPC #
078454917151
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.9 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Actuator Length
1.90"
Height
1.0"
Depth
0.7"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Mounting Dimension
1.00" Centers
Length
2.0"
Lever Actuator Length
1.9 in
Overall Depth
0.7 in
Body Width
2 in
Overall Height
1 in
Mounting Hole Diameter
1/8 in
Body Depth
0.7 in
Overall Width
2 in
Body Height
1 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Long, Roller
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Housing Material
General Purpose Phenolic
Voltage Rating
250VAC
Operating Force
8 oz
Current Rating
15a
Watertight - Snap Action Switch
No
Release Force
0.75 ozf
Max. Pretravel
0.218 in
Terminal Type
Screw
Standards
CE, CSA, ENEC, UKCA, UL Listed
Electrical Connection - Snap Action Switch
Screw
Type of Actuator
Long Roller Lever
Operating Temp. Range
-67 Degrees to 185 Degrees F
Over Travel
0.06 in
Series
BZ
Contact Form
1NO/1NC
Differential Travel
0.015 in
AC Contact Rating
15 A @ 125 to 480 V
DC Contact Rating
15 A @ 240 V
Operating Temperature
-67°F (-55°C) to 185°F (85°C)
Differential-Travel - max
0.04 in (1mm) DT
Operator Configuration
Sealed
Contact Rating
15A 125-480V AC 0.5A 125V DC 0.25A 250V DC
Connection Configuration
Bottom Facing Screw w/Cup Washer, 6-32 x 0.218 in.
Head
Roller Lever
Type
Basic Limit Switch
Over-Travel
0.156 in (3.96mm) OT
Connection
Screw Terminal
Head Action
Spring Return, Standard
Force to Operate
3.5 oz (0.97N) OF
Construction
Phenolic
Differential Travel - Minimum
0.004 in
Differential Travel - Maximum
0.015 in
Center Mounting Hole Distance
1 in
Electrical Connection
Screw
Operating Force - Maximum
8 ozf
Actuator Style
Roller Lever
Operating Temperature - Minimum
-67 Degrees F
Body Material
Phenolic
Pretravel
0.218 in
Overtravel
0.156 in
Operating Temperature - Maximum
185 Degrees F

Description

Accurate and repeatable, the Honeywell Snap Action Switch from the BZ Series is rated for consistent operation within specified parameters. This switch features a long roller lever actuator with spring return action and features a differential travel range as specified. Constructed with a phenolic housing, it provides bottom-facing screw terminals for secure electrical connections.

Key Features:

  • Contact Form: SPDT (1NO/1NC)
  • AC Contact Rating: 15 A at 240 V
  • DC Contact Rating: 0.5A @ 125V DC; 0.25A @ 250V DC
  • Actuator Type: Long Roller Lever, length of 1.9"
  • Operating Force: Maximum of 8 ozf; Release Force: 0.75 ozf
  • Differential Travel Range: Minimum of 0.004 in, maximum of 0.015 in
  • Overtravel: Up to 0.156 in; Pretravel up to 0.218 in
  • Body Dimensions: Width—2 in, Height—1 in, Depth—0.7 in
  • Mounting Hole Distance: Center-to-center spacing of 1 inch; hole diameter is 1/8 inch
  • Electrical Connection: Bottom facing screw terminal (6–32 x .218" cup washer)
  • Operating Temperature Range: -67°F to +185°F (-55°C to +85°C)
  • Standards Met: CE, CSA, ENEC, UKCA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.