Zoro Homepage

Snap Action Switch - SPDT, Short Lever, 11A 250V AC, Quick Connect Terminals

  • Mfr # V7-1B17D8-122

  • Zoro # G4720405


product price: $4.39
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Short
AC Contact Rating - Snap Action Switch
11 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1/2 A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-1B17D8-122
Zoro #
G4720405
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.63 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Length
1.14"
Actuator Length
1.63"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Mounting Dimension
0.41 x 0.87" Centers
Height
0.63"
Depth
0.4"
Lever Actuator Length
1.63 in
Body Height
0.63 in
Overall Depth
0.4 in
Overall Width
1.14 in
Mounting Hole Diameter
1/8 in
Body Width
1.14 in
Overall Height
0.63 in
Body Depth
0.4 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Short
AC Contact Rating - Snap Action Switch
11 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1/2 A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Over Travel
3 mm
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Standards
CSA, ENEC, RoHS, UL Listed
Watertight - Snap Action Switch
No
Voltage Rating
250VAC
Current Rating
3A
Series
V7
Terminal Type
Quick Connect
Max. Pretravel
6 mm
Type of Actuator
Short Straight Lever
Housing Material
Polyester
Release Force
0.1 ozf
Contact Form
1NO/1NC
Differential Travel
0.053 in
Operating Force
0.42N
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
AC Contact Rating
11 A @ 250 V
Pretravel
0.236 in
Operating Temperature - Minimum
-40 Degrees F
Operating Force - Maximum
1.5 ozf
Electrical Connection
Quick Connect
Center Mounting Hole Distance
0.88 in
Differential Travel - Maximum
0.053 in
Body Material
Polyester
Actuator Style
Lever
Overtravel
0.118 in
Operating Temperature - Maximum
365 Degrees F

Description

Honeywell’s MICRO SWITCH V7 Miniature Snap Action Switch is constructed with a thermoplastic housing. This switch features a short straight lever actuator and supports single-pole double-throw (SPDT) operation, making it suitable for use in various on/off limit or presence/absence sensing applications. The device features quick connect terminals for straightforward installation and is constructed with a polyester body.

Key Features:

  • Actuator Type: Short straight lever, 1.63" length
  • Contact Form: SPDT (1NO/1NC)
  • Electrical Ratings: AC—11A @ 250V; DC—0.5A @ 125V, 0.25A @ 250V
  • Operating Force: Maximum 1.5 ozf (0.42N)
  • Travel Parameters: Pretravel—0.236", Overtravel—0.118", Differential travel—0.053"
  • Mounting Dimensions: 0.87" centers, mounting hole diameter of 1/8"
  • Body Size: Width—1.14", Height—0.63", Depth—0.4"
  • Housing Material: Polyester
  • Temperature Range: -40°F to +185°F standard; options up to +347°F available
  • Terminal Type: Quick connect (3/16")
  • Standards Compliance: CSA, ENEC, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.