Zoro Homepage

Snap Action Switch - V7 Series, Pin Plunger, 21A, 1NO, Quick Connect

  • Mfr # V7-1V29E9

  • Zoro # G4729435


product price: $6.59
/ea

Key Features

Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
21 A 1 HP 125 V, 250 V, 277 V
Contact Form- Switches
1NO
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-1V29E9
Zoro #
G4729435
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Mounting Dimension
0.41 x 0.87" Centers
Depth
0.4"
Actuator Length
1.14"
Height
0.63"
Length
1.14"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Body Height
0.63 in
Overall Width
1.14 in
Overall Height
0.63 in
Overall Depth
0.4 in
Body Depth
0.4 in
Mounting Hole Diameter
1/8 in
Body Width
1.14 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
21 A 1 HP 125 V, 250 V, 277 V
Contact Form- Switches
1NO
Type of Actuator
Pin Plunger
Standards
CSA, ENEC, RoHS, UL Listed
Differential Travel
0.01 in
Contact Form
1NO
Voltage Rating
250VAC
Terminal Type
Quick Connect
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Watertight - Snap Action Switch
No
Electrical Connection - Snap Action Switch
1/4 in Quick Connect
Series
V7
Max. Pretravel
1.19 mm
Housing Material
PCT Polyester Thermoplastic
Operating Force
2.22N
Over Travel
1.27 mm
Current Rating
21A
Release Force
0.7 ozf
AC Contact Rating
21 A @ 277 V
Pretravel
0.047 in
Center Mounting Hole Distance
0.88 in
Actuator Style
Plunger
Operating Temperature - Minimum
-40 Degrees F
Differential Travel - Maximum
0.01 in
Operating Temperature - Maximum
365 Degrees F
Electrical Connection
Quick Connect
Overtravel
0.05 in
Operating Force - Maximum
8 ozf
Body Material
Polyester

Description

Honeywell’s MICRO SWITCH V7 Miniature Snap Action Switch features a compact, thermoplastic housing. This switch features a pin plunger actuator and is intended for use in applications involving on/off limit detection or presence/absence sensing. The device offers quick connect terminals and supports single normally open (1NO) contact configuration.

Key Features:

  • AC Contact Rating: 21A at up to 277V; rated for 1 HP at 125V, 250V, and 277V
  • Actuator Type: Pin plunger with an actuator length of 1.14"
  • Body Dimensions: Width 1.14", Height 0.63", Depth 0.4"
  • Housing Material: PCT polyester thermoplastic
  • Mounting Hole Distance: Center-to-center spacing of 0.87" with mounting hole diameter of 1/8"
  • Operating Force: Maximum of 8 ozf (2.22N)
  • Electrical Connection: Quick connect terminals (1/4")
  • Temperature Range: -40°F to +185°F; options available up to +347°F
  • Travel Characteristics: Pretravel of 0.047", overtravel of 0.05", differential travel maximum of 0.01"
  • Standards Compliance: CSA, ENEC, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.