Zoro Homepage

Snap Action Switch - V7 Series, SPDT, Lever Roller, 11A, Miniature

  • Mfr # V7-1B17D8-263

  • Zoro # G4594256


product price: $5.19
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Simulated Roller
AC Contact Rating - Snap Action Switch
11 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1/2 A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-1B17D8-263
Zoro #
G4594256
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.29 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Depth
0.4"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Height
0.63"
Length
1.14"
Actuator Length
1.29"
Mounting Dimension
0.41 x 0.87" Centers
Body Height
0.63 in
Mounting Hole Diameter
1/8 in
Overall Height
0.63 in
Overall Depth
0.4 in
Body Width
1.14 in
Overall Width
1.14 in
Lever Actuator Length
1.29 in
Body Depth
0.4 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Simulated Roller
AC Contact Rating - Snap Action Switch
11 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1/2 A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Differential Travel
0.03 in
Current Rating
3A
Contact Form
1NO/1NC
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Type of Actuator
Simulated Roller Lever
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Voltage Rating
250VAC
Operating Force
3.17 oz.
Watertight - Snap Action Switch
No
Standards
CSA, ENEC, RoHS, UL Listed
Terminal Type
Quick Connect
Housing Material
PCT Polyester Thermoplastic
Series
V7
Max. Pretravel
0.11 in
Release Force
0.31 ozf
Over Travel
0.06 in
AC Contact Rating
11 A @ 277 V
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
Head
Lever
Over-Travel
0.115 in (2.92mm) OT
Pre-Travel - max
0.11 in (2.8mm) PT
Differential-Travel - max
0.03 in (0.75mm) DT
Current Rating - nominal
10A
Operator Configuration
Simulated Roller
Contact Rating
11A 125-277V AC 0.25A 250V DC
Connection
Quick Connect Terminal
Connection Configuration
Spade Tab, 0.188 in.Wide x 0.020 in.Thick
Head Action
Spring Return, Standard
Type
Miniature Limit Switch
Force to Operate
3.1 oz (0.88N) OF
Operating Temperature
-40°F (-40°C) to 185°F (85°C)
Body Material
Polyester
Operating Force - Maximum
3.17 ozf
Operating Temperature - Minimum
-40 Degrees F
Center Mounting Hole Distance
0.88 in
Electrical Connection
Quick Connect
Operating Temperature - Maximum
365 Degrees F
Differential Travel - Maximum
0.03 in
Overtravel
0.06 in
Pretravel
0.11 in
Actuator Style
Roller Lever

Description

Honeywell’s MICRO SWITCH V7 Miniature Snap Action Switch features a simulated roller lever actuator and is rated for use in compact spaces according to manufacturer specifications. The switch utilizes a thermoplastic polyester housing and offers single-pole double-throw (SPDT) contact configuration, making it suitable for various on/off limit or presence/absence sensing tasks. It operates with an actuation force of 3.17 ozf and supports both AC and DC voltage ratings.

Key Features:

  • Actuator: Lever, Simulated Roller; length 1.29"
  • Contact Form: SPDT (1NO/1NC)
  • Electrical Ratings: 11A @ 125–277V AC; 0.5A @ 125V DC; 0.25A @ 250V DC
  • Body Dimensions: Width 1.14", Height 0.63", Depth 0.4"
  • Housing Material: PCT Polyester Thermoplastic
  • Mounting Centers: 0.87" with mounting hole diameter of 1/8"
  • Operating Temperature Range: -40°F to +185°F (-40°C to +85°C)
  • Terminal Type: Quick Connect, Spade Tab (0.188" wide x 0.020" thick)
  • Differential Travel Max.: 0.03"; Pretravel Max.: 0.11"; Overtravel Max.: 0.06"
  • Standards Compliance: CSA, ENEC, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.