Zoro Homepage

Snap Action Switch - V7 Series, SPDT, Long Lever, 0.1A, Quick Connect

  • Mfr # V7-3S17D8-048

  • Zoro # G4723887


product price: $6.19
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Long
AC Contact Rating - Snap Action Switch
0.1 A @ 125 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
2.34 in
Height - Snap Action Switch
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-3S17D8-048
Zoro #
G4723887
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
2.34 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Mounting Dimension - Snap Action Switch
0.87 in Centers
Depth
0.4"
Mounting Dimension
0.41 x 0.87" Centers
Length
1.14"
Height
0.63"
Actuator Length
2.34"
Body Depth
0.4 in
Lever Actuator Length
2.34 in
Mounting Hole Diameter
1/8 in
Body Width
1.14 in
Overall Depth
0.4 in
Overall Width
1.14 in
Body Height
0.63 in
Overall Height
0.63 in

Description

Honeywell’s MICRO SWITCH V7 Miniature Snap Action Switch is housed in a compact thermoplastic enclosure. This switch features a long lever actuator and supports single-pole double-throw (SPDT) operation, allowing it to control circuits with both normally open and normally closed contacts. The device operates at low current levels and can be installed using quick connect terminals.

Key Features:

  • Contact Rating: 0.1A @ 125V AC
  • Actuator Type: Long straight lever, 2.34" length
  • Contact Form: SPDT (1NO/1NC)
  • Body Dimensions: 1.14" width x 0.63" height x 0.4" depth
  • Housing Material: PCT polyester thermoplastic
  • Mounting Hole Distance: 0.87" centers; hole diameter of 1/8"
  • Electrical Connection: Quick connect terminals (3/16")
  • Operating Force: Maximum of 0.6 ozf (0.16N)
  • Temperature Range: -40°F to +185°F standard, options up to +347°F
  • Certifications: CSA, ENEC, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.