Snap Switch Controller, SPDT
Mfr # L404F1102
Zoro # G0041931
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Honeywell
Includes
Controller
Application
Steam Heating Systems
Product Type
Steam Pressure Limit Control
Contact Form
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L404F1102
Zoro #
G0041931
UPC #
085267049993
Country of Origin
Mexico
Details
Item
Steam Pressure Limit Control
Fits Brand
Honeywell
Includes
Controller
Application
Steam Heating Systems
Product Type
Steam Pressure Limit Control
Contact Form
SPDT
Electrical Connection Type
Screw Terminals
Reset Type
Automatic Reset
Switch Action
Open/Close on Rise
Maximum Differential Pressure Setting
150 psi
Display Type
Analog
Description
Steam Pressure Limit Control, Maximum Differential Pressure Setting 150 psi, Switch Action Open/Close on Rise, Product Type Steam Pressure Limit Control, Contact Form SPDT, Reset Type Automatic Reset, Electrical Connection Type Screw Terminals, Application Steam Heating Systems, Display Type Analog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.