Solenoid Control Valve, S11T 25R01, Gas-Fired, DN15-25
- Mfr # KS34158010
- Zoro # G315368380
product price:Â
$
1,803.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS34158010
- Zoro #
- G315368380
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV, CTL, S11T 25R01 is a solenoid valve intended for use in gas-fired installations. It functions as a control valve compatible with thermo-electric systems and does not require mains power supply when installed with specified compatible thermo gas pilots. The unit has a rated closing time of less than 30 seconds and is certified to applicable EU standards.
Key features include:
- Nominal diameter (DN) options: 15 to 25
- Threaded connection type
- Maximum operating pressure: up to 100 mbar or 1.5 bar
- Optional contact switch available for electrical ignition integration
- Designed to be used with specified types of pilot burners and gases
- Available lengths range from 100 mm to 1000 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.