V4295A1023 120V 3/4" Npt Nc
- Mfr # V4295A1023
- Zoro # G7036925
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V4295A1023
- Zoro #
- G7036925
- UPC #
- -
- Country of Origin
- United States
Details
- Valve Starting Configuration
- Normally Closed
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 120V
- Item
- Solenoid Valve
Description
The HONEYWELL THERMAL SOLUTIONS V4295A1023 is a solenoid valve designed to control the flow of liquids or gases through an electromechanical mechanism. It features a normally closed configuration, meaning the valve remains closed when de-energized and opens when the coil is energized. This valve operates at a nominal voltage of 120V and connects to fluid lines via NPT threaded inlet and outlet connections, supporting automated flow control in various industrial and commercial systems.
Key Features:
- Item Type: Solenoid Valve for automated flow control
- Valve Starting Configuration: Normally Closed (de-energized state is closed)
- Voltage: 120V operating electrical supply
- Inlet Connection Type: NPT threaded connection
- Outlet Connection Type: NPT threaded connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.