Solenoid Gas Safety Valve - 500 mbar, DN 10-125, IP65
- Mfr # KS88018649
- Zoro # G615419942
product price:Â
$
903.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88018649
- Zoro #
- G615419942
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS125/-R/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems, according to manufacturer specifications. It operates closed when de-energized and is rated for a maximum operating pressure of 500 mbar. The unit features flow adjustment, a pilot lamp, and an IP65-rated enclosure. It holds EU certification as well as FM and CSA approvals, with certification according to SIL 3 and PL e standards.
Key features include:
- Valve sizes from DN 10 to DN 125
- Connection options: threaded or flanged
- Quick opening/closing or slow opening/quick closing actuation types
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Terminal electrical connection
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.