Solenoid Gas Safety Valve, 500 mbar, IP65, Class A
- Mfr # KS88029888
- Zoro # G915423250
product price:Â
$
1,065.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88029888
- Zoro #
- G915423250
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240R/LW is a Class A solenoid gas safety valve intended for use in applications requiring automatic shut-off of gas and air. It operates in a normally closed position when de-energized and is rated for a maximum operating pressure of 500 mbar. The unit features a pilot lamp, flow adjustment, and an IP65 rating for ingress protection. Certified to EN 161 standards; holds EU, FM, and CSA certifications; compatible with systems rated up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Available operation modes include quick opening/closing or slow opening/quick closing
- Compatible mains voltages: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Versions available with position indicator, visual indicator, bypass or pilot gas valve option, and pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.