Solenoid Valve for Gas, 500 mbar, IP65, EN 161 Class A

  • Mfr # KS88203823
  • Zoro # G615425844
product price: 
$
4,765.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88203823
Zoro #
G615425844
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS665F05NNKRB/PPPP/PPPP is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air, per manufacturer specifications. It conforms to EN 161 standards as specified by the manufacturer. This model is rated for a maximum operating pressure of 500 mbar and includes features such as a pilot lamp, flow adjustment capability, and an enclosure rated IP65 (per IEC standard). The valve holds certifications from EU authorities as well as FM and CSA approvals (refer to documentation for details), and is compatible with systems that require components meeting SIL 3 or PL e requirements.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator (visual), fitted bypass/pilot gas valve, or integrated pressure switches

Restrictions

Ratings & reviews