Shop HONEYWELL

Solenoid Gas Safety Valve, 500 mbar, IP65, Class A

  • Mfr # KS88207303
  • Zoro # G615426209

product price: 
$
10,580.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88207303
Zoro #
G615426209
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS8100F05NLWR3E/P2PP/PPEM is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. When de-energized, the valve is in a closed position and supports a maximum operating pressure of 500 mbar. It includes an integrated pilot lamp and adjustable flow settings, and is rated to IP65 according to IEC standard. This model is certified under applicable EU, FM, and CSA standards, with suitability for applications requiring compliance with SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or fitted pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.