Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - 500 mbar, IP65, Class A, SIL 3
- Mfr # KS88027297
- Zoro # G615422942
product price:Â
$
1,113.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88027297
- Zoro #
- G615422942
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2T32/-N/NQSR is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. The valve is configured to be closed when not energized and operates at a maximum pressure of 500 mbar. It includes a pilot lamp and adjustable flow settings, and features an IP65-rated enclosure. This model is certified to EU standards as well as FM and CSA approvals, with rated application within systems classified up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.