Solenoid Gas Safety Valve - 500 mbar, IP65, EN 161 Class A
- Mfr # KS88019237
- Zoro # G715414465
product price:Â
$
807.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88019237
- Zoro #
- G715414465
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1T10N/NWSL is a Class A solenoid gas safety valve intended for use in automatic shut-off applications involving gas and air. When de-energized, the valve is in a closed position and features flow adjustment, a pilot lamp, and an IP65-rated enclosure. It is certified to EN 161 standards with approvals from FM and CSA, rated for operation within systems with requirements up to SIL 3 and PL e.
Key features include:
- Maximum operating pressure: 500 mbar
- Available sizes: 1 to 9; nominal diameters (DN): 10 to 125
- Connection types: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Additional versions available with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.