Shop BELIMO

Valve Body, Ball

  • Mfr # B209B
  • Zoro # G509236471

product price: 
$
80.19
/ea

Key Features

Flow Characteristic
Equal Percentage
Stem Material
Brass
Product Type
Characterized Control Valve
Leakage Rate
0 %
Disk Material
Tefzel(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B209B
Zoro #
G509236471
UPC #
-
Country of Origin
Switzerland
Flow Characteristic
Equal Percentage
Item
Valve Body, Ball
Stem Material
Brass
Product Type
Characterized Control Valve
Leakage Rate
0 %
Disk Material
Tefzel(R)
Installation Orientation
Vertical
Includes Actuator
Actuator Not Included
Allowable Pressure - Maximum
600 psi
Manufacturer Series
B2
Close-Off Pressure
200 psi
Gasket Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Coefficient of Volume (Cv)
0.8
Seat Material
PTFE
Application
Heating or Cooling Coils
Port Connection Gender
Female
Includes Characterizing Disk
Disk Included
Ball Material
Brass
Port Connection Type
NPT
Body Pattern
Two-Way
Trim Material
Brass
Operating Temperature - Minimum
0 Degrees F
Body Material
Brass
For Media
Water, Water-Glycol Solution to 60%

Dimensions

Port Connection Size
1/2 in
Length
2 3/8 in
Overall Length
2 3/8 in

Description

Valve Body, Ball, Allowable Pressure - Maximum 600 psi, Application Heating or Cooling Coils, Ball Material Brass, Body Material Brass, Body Pattern Two-Way, Close-Off Pressure 200 psi, Coefficient of Volume (Cv) 0.8, Disk Material Tefzel(R), Flow Characteristic Equal Percentage, For Media Water, Water-Glycol Solution to 60 Percent, Gasket Material EPDM, Includes Actuator Actuator Not Included, Includes Characterizing Disk Disk Included, Installation Orientation Vertical, Leakage Rate 0 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.