Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve, 500 mbar, IP65, SIL 3 Certified
- Mfr # KS88007881
- Zoro # G415411320
product price:Â
$
1,066.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88007881
- Zoro #
- G415411320
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS125/-R/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. The valve remains closed when de-energized and is rated for a maximum operating pressure of 500 mbar. It features a pilot lamp, flow adjustment capability, and an IP65-rated enclosure. This model is certified according to EU standards as well as FM and CSA approvals, with certification according to SIL 3 and PL e standards.
Key features include:
- Valve sizes from 1 to 9; nominal diameters (DN) from 10 to 125
- Connection options: threaded or flanged
- Quick opening/closing or slow opening/quick closing operation modes
- Available mains voltages: 24 V DC, 120 V AC, or 230 V AC
- Terminal electrical connection
- Optional versions include position indicator with visual display, fitted bypass or pilot gas valves, and integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.