Shop SMITH-BLAIR

Saddle Clamp, 2"Pipe Size, 1"NPT Outlet

  • Mfr # 31300025608000
  • Zoro # G2205752

product price: 
$
61.29
/ea

Key Features

Pipe Size
2 in
Outlet Pipe Size
1 in
Material
Ductile Iron Body
Schedule
40
Gasket Material
NBR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
31300025608000
Zoro #
G2205752
UPC #
-
Country of Origin
China
Material
Ductile Iron Body
Schedule
40
Gasket Material
NBR
Max. Pressure
300 psi
Outlet Connection
1 in NPT
Item
Saddle Clamp
Max. Temp.
180 Degrees F
Type
Double Bale
Standards
ASTM A108 (C1018), ASTM A536, ASTM B633, AWWA C213, AWWA C800, HSLA (C111), NSF/ANSI 372, NSF/ANSI 61, UL Listed
Minimum Operating Temperature
-20 Degrees F
For Fluid Type
Chemicals
Outlet Connection Type
NPT
Bolt Material
Carbon Steel
Product Type
Saddle Clamp
For Material Type
Cast Iron, Ductile Iron, Steel
Maximum Operating Temperature
180 Degrees F
Strap Material
Carbon Steel
Mount Type
Hangers, Sign Mounting Brackets
Maximum Operating Pressure
300 psi
Clamp Material Finish
Epoxy
Nut Material
Steel
Clamp Material
Ductile Iron
Number of Straps
2
For Potable Water Use
Yes
Assembly Type
Double-Bale
Connection Type
Clamp-On

Dimensions

Pipe Size
2 in
Outlet Pipe Size
1 in
Required Hole Size (In.)
1 in
For Maximum Outside Diameter
2 1/2 in
For Maximum Pipe Size
2 in
Outlet Thread Size
5/8"-4
Required Hole Size
1 in
For Minimum Outside Diameter
2 3/8 in
For Minimum Pipe Size
2 in

Description

Saddle Clamp, Bolt Material Carbon Steel, Clamp Material Ductile Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 2 1/2 in, For Maximum Pipe Size 2 in, For Minimum Outside Diameter 2 3/8 in, For Minimum Pipe Size 2 in, Gasket Material NBR, Outlet Connection Type NPT, Outlet Pipe Size 1 in, For Fluid Type Chemicals, For Material Type Cast Iron, Ductile Iron, Steel, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.