Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - Class A, 500 mbar, IP65, EN 161 Compliant
- Mfr # KS88020303
- Zoro # G315419761
product price:Â
$
1,255.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88020303
- Zoro #
- G315419761
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2-/25R/LWSL is a Class A solenoid gas safety valve intended for use in automatic shut-off applications. This valve compliant with EN 161 standards and is normally closed (de-energized state). It is rated for operation with gas and air at pressures up to 500 mbar, includes a pilot lamp and adjustable flow settings. The unit has an IP65 ingress protection rating, holds EU certification, FM and CSA approvals, and is certified for systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing modes: quick opening/quick closing or slow opening/quick closing
- Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection through terminal block
- Available versions include models equipped with visual position indicators, fitted bypass/pilot gas valves, or integrated pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.