PipeNipple, Steel, 4", NPTxNPT, 10"

  • Mfr # 591-100
  • Zoro # G1059904
product price: 
$
45.15
/ea

Key Features

Pipe Size - Nominal
4 in
Overall Pipe Length
10 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
591-100
Zoro #
G1059904
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
4 in
Overall Pipe Length
10 in
Wall Thickness
0.234 in
Inside Dia.
4 1/64 in
Outside Dia.
4 1/2 in
Pipe Size (Fittings)
4"
Outside Diameter
4 1/2 in
Inside Diameter
4 1/64 in
Overall Length
10 in
Nominal Pipe Size
4 in
Wire Rope Length
10 in
Length
10 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
792 psi @ 650 Degrees F
Seamless/Welded
Welded
Pipe Fitting Schedule/Class
Schedule 40
Metal Detectable
Yes
Standards
ASME B1.20.1, ASTM A53, ASTM A733
Item
Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Black Steel
Max. Steam Pressure
792 psi WSP @ 510 Degrees F
Gravity Flow
No
Maximum Operating Temperature
600 Degrees F
Maximum Operating Pressure
792 psi @ 650 Degrees F
Material Grade
Grade B
Fitting Compatibility
Class 150
Side A Thread Type
NPT
Side A Connection Type
Threaded
Schedule
Schedule 40
Application
Air, Gases, Non-Potable Water, Oils
Metal Pipe Construction
Welded
Maximum Steam Pressure
792 psi @ 510 Degrees F
Side B Thread Type
NPT
Manufacture Location
Globally Sourced
Side A Gender
Male
Side B Connection Type
Threaded
Minimum Operating Temperature
-20 Degrees F
Finish/Coating
Black
Side B Gender
Male
Material
Steel
Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 4 1/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 792 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 792 psi @ 510 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews