Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - Class A, 500 mbar, IP65, FM/CSA
- Mfr # KS88031526
- Zoro # G615421082
product price:Â
$
1,176.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88031526
- Zoro #
- G615421082
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2-/40R/NWGR is a Class A solenoid gas safety valve. It is intended for use in gas and air systems with automatic shut-off functionality. The valve is configured to be closed when not energized and operates at a maximum pressure of 500 mbar. It features a pilot lamp, adjustable flow setting, and an IP65-rated enclosure. This model meets EU certification standards and holds FM and CSA approvals, with compatibility for systems rated up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches