Duct & Tube Cutter, Steel, 2"
- Mfr # RTC-3652
- Zoro # G222823682
product price:Â
$
548.95
/ea
Free Shipping & Returns
Key Features
Tool Function
Cutting
Cutting Depth - Maximum
0.181 in
Body Material
Steel
Features
Ergonomic Handles Provide Extra Leverage, Replacement Blade Set RTC-3652RB, Rotary Design for Circular Cuts
Product Type
360-Degree Rotary Duct and Tube Cutter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTC-3652
- Zoro #
- G222823682
- UPC #
- 810053359310
- Country of Origin
- China
- Tool Function
- Cutting
- Body Material
- Steel
- Item
- Duct & Tube Cutter
- Features
- Ergonomic Handles Provide Extra Leverage, Replacement Blade Set RTC-3652RB, Rotary Design for Circular Cuts
- Product Type
- 360-Degree Rotary Duct and Tube Cutter
- Blade Material
- High Carbon Steel
- Blade Shape
- Circular
- Material Application
- HDPE
- Number of Pieces
- 1
Dimensions
- Cutting Depth - Maximum
- 0.181 in
- Fits Chest Size
- Ergonomic Handles Provide Extra Leverage, Replacement Blade Set RTC-3652RB, Rotary Design for Circular Cuts
Description
Duct and Tube Cutter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.