Solenoid Gas Safety Valve - Class A, 500 mbar, IP65 Rated

  • Mfr # KS88004454
  • Zoro # G015413625
product price: 
$
851.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88004454
Zoro #
G015413625
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-/25R/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. It operates according to EN 161 standards, remaining in the closed position when not energized, and is rated for a maximum operating pressure of 500 mbar. The unit is equipped with a pilot lamp and adjustable flow settings, with an ingress protection rating of IP65. It is certified under applicable EU, FM, and CSA standards and is suitable for installation in systems requiring compliance with SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing operation: quick opening/quick closing or slow opening/quick closing
  • Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • Provides electrical connection via terminal
  • Available versions may include models equipped with position indicators, visual indicators, bypass valves, pilot gas valves, or pressure switches DG../VC

Restrictions

Ratings & reviews