Shop HONEYWELL
Create Account
Solenoid Valve for Gas, Class A, 220/240V, DN 6-65, EN 161 Certified
- Mfr # KS85234510
- Zoro # G515296094
product price:
$
372.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS85234510
- Zoro #
- G515296094
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VLV, SOLND, VG 15/10R01TG6 is a solenoid valve intended for use in controlling the flow of gas and air lines. Classified as a Class A valve under EN 161 standards, this unit operates in a normally closed position when de-energized and is EU certified. It is suitable for use with mains voltage of 220/240V at either 50 or 60 Hz.
Key features include:
- Nominal diameter (DN) range: 6 to 65
- Connection types: double-cone olive, threaded, or flanged
- Maximum rated operating pressure: select from available options (100–1800 mbar)
- Offers selectable actuation speeds
- Electrical connection via terminals or standard plug/socket
- Available versions include flow adjustment capability, compatibility with biologically produced methane, and Viton valve disc seal Versions with reduced operational noise are available.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.