Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - Class A, 500 mbar, IP65 Rated
- Mfr # KS88007861
- Zoro # G315411475
product price:Â
$
918.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88007861
- Zoro #
- G315411475
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS125/-R/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. This valve rated for operation per EN 161 standards; the valve is normally closed when de-energized, and maximum operating pressure: 500 mbar. It includes integrated pilot lamp and flow adjustment, with ingress protection rating: IP65. The product holds EU certification as well as FM and CSA approvals, and it is certified up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- compatible with mains voltages of: 24 V DC, 120 V AC, or 230 V AC
- electrical connection type: terminal block
- available versions may include position indicator, visual indicator, bypass/pilot gas valve option, or pressure switches