Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve, Class A, 500 mbar, IP65 Rated
- Mfr # KS88007948
- Zoro # G215412398
product price:Â
$
781.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88007948
- Zoro #
- G215412398
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS250/-R/NQ is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. This valve remains closed when de-energized and is rated for operation up to a maximum pressure of 500 mbar. It is equipped with a pilot lamp, flow adjustment capability, and has an IP65 ingress protection rating. The unit holds certifications under applicable EU standards, FM, and CSA approvals, making it compatible with applications requiring SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal
- Available versions include models equipped with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.