Steel Wire Reinforced PVC Tubing, Clear
- Mfr # ZUSA-HT-4030
- Zoro # G900436852
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Flexibility
Semi-Flexible
Outside Diameter
25 mm
Peristaltic Pump Compatible
No
Wall Thickness
4.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Outside Diameter
- 25 mm
- Wall Thickness
- 4.5 mm
- Bend Radius
- 20 mm
- Overall Length
- 25 ft
- Inside Diameter
- 16 mm
- Length
- 25 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 16 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 85 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 25 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.