Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve, Class A, 500 mbar, IP65 Rated
- Mfr # KS88012728
- Zoro # G615416545
product price:Â
$
905.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88012728
- Zoro #
- G615416545
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2-/40R/LP is a Class A solenoid gas safety valve intended for use in gas and air systems with automatic shut-off functionality. The valve remains closed when de-energized and is rated for operation up to a maximum pressure of 500 mbar. It includes pilot lamp and adjustable flow settings, and has an ingress protection rating of IP65. This model is certified according to applicable EU, FM, and CSA standards, with compatibility for applications requiring SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection provided by terminal block
- Available versions may include position indicator, visual indicator, bypass/pilot gas valve, or pressure switches