Shop HONEYWELL

Solenoid Gas Safety Valve - Class A, 500 mbar, IP65 Rated

  • Mfr # KS88019912

  • Zoro # G615417566


product price: 
$
872.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88019912
Zoro #
G615417566
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1T-0/NQGL is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. It operates according to EN 161 standards, configured to be closed when not energized, and rated for a maximum operating pressure of 500 mbar. The unit features a pilot lamp and flow adjustment capability, with an IP65 rating for ingress protection. This valve is EU certified as well as FM and CSA approved, and it is compatible with applications requiring compliance up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.