Shop ZORO SELECT
See all product information
Create Account
Pipe Strap, Two-Hole, Steel, 2"Pipe Size
- Mfr # GA-200PS
- Zoro # G0224767
product price:Â
$
0.35
/ea
Sold in multiples of 50 for
$17.50
Key Features
Material
Galvanized Steel
Length (In.)
4 3/8 in
Width
7/8"
Pipe Size (In.)
2 in
Tube Size (In.)
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GA-200PS
- Zoro #
- G0224767
- UPC #
- 718629121166
- Country of Origin
- United States
- Material
- Galvanized Steel
- Item
- Pipe Strap
- Type
- Galvanized
- Clamp Material Finish
- Galvanized
- Bolt Material
- Galvanized Steel
- Clamp Material
- Steel
- For Environment
- Excessive Vibration
- For Use On
- Pipe
- Number of Mounting Holes
- 2
- Clamp Type
- Two-Hole
- Resistance Properties
- Corrosion Resistant
Dimensions
- Length (In.)
- 4 3/8 in
- Width
- 7/8"
- Pipe Size (In.)
- 2 in
- Tube Size (In.)
- 2 3/8 in
- Thickness (In.)
- 1/32 in
- Hole Dia. (In.)
- 1/4 in
- Width (In.)
- 7/8 in
- Thickness
- 20 ga
- Overall Length
- 4.38 in
- Overall Height
- 2.38 in
- For Copper Tube Size
- 2 3/8 in
- Overall Width
- 0.88 in
- For Maximum Outside Diameter
- 2 3/8 in
- For Pipe Size
- 2 in
- Mounting Hole Diameter
- 0.25 in
- Wire Rope Length
- 4.38 in
- Length
- 4.38 in
Description
Pipe Strap, Bolt Material Galvanized Steel, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 2 3/8 in, For Maximum Outside Diameter 2 3/8 in, For Pipe Size 2 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.25 in, Number of Mounting Holes 2, Overall Height 2.38 in, Overall Length 4.38 in, Overall Width 0.88 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.