Solenoid Gas Safety Valve - Class A, 500 mbar, IP65 Rated

  • Mfr # KS88024867
  • Zoro # G315419907
product price: 
$
734.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88024867
Zoro #
G315419907
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS115/-R/NW is a Class A solenoid gas safety valve intended for use in gas and air systems with automatic shut-off functionality. It operates with a closed position when de-energized and supports a maximum operating pressure of 500 mbar. The unit features an integrated pilot lamp, flow adjustment capability, and provides an ingress protection rating of IP65. It holds certification meeting SIL 3 and PL e standards, as well as EU certification, FM, and CSA approvals, and is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews